Rain Coat, 100% Nylon Oxford, Black, XL
Mfr # 48125ABR-019-XL
Zoro # G115513638
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
100% Nylon Oxford
Length
28 3/4 in
Type
Tactical
Includes
Integrated Badge Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48125ABR-019-XL
Zoro #
G115513638
UPC #
844802224444
Country of Origin
Viet Nam
Dimensions
Size
XL
Length
28 3/4 in
Garment Size
Regular
Neck Size
17 in to 17 1/2 in
Details
Item
Rain Coat
Color
Black
Material
100% Nylon Oxford
Type
Tactical
Includes
Integrated Badge Tab
Garment Style
Coat
Uniform Type
General
Binding
Snap
Pockets
4
Pant Sizing
Regular
Description
Long Rev Hi-Vis Rain Coat Black XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.