Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Ready Bag Black 1 SZ

  • Mfr # 59049ABR-019-1 SZ

  • Zoro # G712845590


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
Color
Black
Material
600D Polyester with TPE Coating
For Use With
(8) Magazines, Pistol
Number of Pockets (Inside)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59049ABR-019-1 SZ
Zoro #
G712845590
UPC #
844802010788
Country of Origin
China

Dimensions

Size
Universal
Width (In.)
16 in
Length (In.)
24 in
Inside Height
9 1/2 in
Inside Length
17 1/2 in
Inside Depth
10 1/2 in

Details

Item
Range Ready Bag
Color
Black
Material
600D Polyester with TPE Coating
For Use With
(8) Magazines, Pistol
Number of Pockets (Inside)
10
Number of Pockets (Outside)
7
Closure
Drawstring, Snap Hook, Zipper
Fits
(8) Magazines, Pistol
Type
Range Ready Bag
Features
Bottom Panel Support Feet, External Accessory Zippered Pockets for Storage of Optics and Ear Protection, Fully Padded Construction, ID or card Slot, Non-Slip Padded Shoulder Strap with Metal + D-Rings, Reinforced Grab and go Handles, Removable Cylindrical Brass Storage Bag with Metal Snap Hook and Drawstring Closure, Removable Tote Bag with Zippered Pockets, Adjustable Dividers and MetalD Rings for Optional Shoulder Strap Attachment, Side Water Bottle Storage, Top Carry Handle
Compatible Weapon Type
Pistols
Compatible Weapon Equipment
(8) Magazines
Product Type
Range Ready Bag

Description

Range Ready Bag,Blk,600D Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.