Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Assault Shirt Black L, 37% Polyester, 55% Cotton, 8% Elastane, Zipper, 2 Pocket(s), Black, L

  • Mfr # 72194ABR-019-L

  • Zoro # G614868338


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194ABR-019-L
Zoro #
G614868338
UPC #
844802229760
Country of Origin
Cambodia

Dimensions

Size
L
Sleeve Length
35 in
Neck Size
16 1/2 in

Details

Item
Rapid Assault Shirt Black L
Color
Black
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
Closure Type
Zipper
Type
T-Shirt
Fabric
Cotton, Polyester, Spandex
Binding
Zipper
Uniform Type
BDU

Description

Rapid Assault Shirt Black L, Size L, Color Black, Material 37 Percent Polyester, 55 Percent Cotton, 8 Percent Elastane, Fits Chest Size 42 in to 44 in, Sleeve Length 35 in, Neck Size 16 1/2 in, Closure Type Zipper, Fabric Cotton, Polyester, Spandex, Pockets 2, Binding Zipper, Fabric Weight 5.9 oz, Features Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows, Type T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.