Rapid Assault Shirt Dark Navy 2XL, 37% Polyester, 55% Cotton, 8% Elastane, Zipper, 2 Pocket(s), 2XL

  • Mfr # 72194ABR-724-2XL

  • Zoro # G714868283


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194ABR-724-2XL
Zoro #
G714868283
UPC #
844802252959
Country of Origin
Cambodia

Dimensions

Size
2XL
Sleeve Length
36-1/2 in
Neck Size
18 1/2 in

Details

Item
Rapid Assault Shirt Dark Navy 2XL
Color
Navy
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
Closure Type
Zipper
Type
T-Shirt
Uniform Type
BDU
Fabric
Cotton, Polyester, Spandex
Binding
Zipper

Description

Rapid Assault Shirt Dark Navy 2XL, Size 2XL, Color Navy, Material 37 Percent Polyester, 55 Percent Cotton, 8 Percent Elastane, Fits Chest Size 50 in to 52 in, Sleeve Length 36-1/2 in, Neck Size 18 1/2 in, Closure Type Zipper, Fabric Cotton, Polyester, Spandex, Pockets 2, Binding Zipper, Fabric Weight 5.9 oz, Features Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows, Type T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.