Zoro Homepage

Rapid Assault Shirt, Multicam, 3XL

  • Mfr # 72185ABR-169-3XL

  • Zoro # G815513563


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
35% Cotton (Sleeves), 37% Polyester, 4% Spandex (Gussets), 41% Polyester, 55% Cotton, 65% Polyester, 8% Spandex (Body)
Fabric Weight
10.9 oz
Sleeve Length
36 3/4 in to 37 1/4 in
Type
Tactical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72185ABR-169-3XL
Zoro #
G815513563
UPC #
844802212779
Country of Origin
Cambodia

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Rapid Assault Shirt
Color
Multicam
Material
35% Cotton (Sleeves), 37% Polyester, 4% Spandex (Gussets), 41% Polyester, 55% Cotton, 65% Polyester, 8% Spandex (Body)
Fabric Weight
10.9 oz
Type
Tactical
Binding
Zipper
Uniform Type
BDU
For Use With
Body Armor
Pockets
2
Garment Style
Shirt
Pant Sizing
Regular

Description

Rapid Assault Shirt Mcm Multicam 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.