Rapid Assault Shirt, Multicam, L
Mfr # 72185ABR-169-L
Zoro # G015513592
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Multicam
Material
35% Cotton (Sleeves), 37% Polyester, 4% Spandex (Gussets), 41% Polyester, 55% Cotton, 65% Polyester, 8% Spandex (Body)
Fabric Weight
10.9 oz
Sleeve Length
34 1/2 in to 35 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72185ABR-169-L
Zoro #
G015513592
UPC #
844802212748
Country of Origin
Cambodia
Dimensions
Size
L
Sleeve Length
34 1/2 in to 35 in
Garment Size
Regular
Neck Size
16 in to 16 1/2 in
Details
Item
Rapid Assault Shirt
Color
Multicam
Material
35% Cotton (Sleeves), 37% Polyester, 4% Spandex (Gussets), 41% Polyester, 55% Cotton, 65% Polyester, 8% Spandex (Body)
Fabric Weight
10.9 oz
Type
Tactical
Binding
Zipper
Garment Style
Shirt
Uniform Type
BDU
Pockets
2
For Use With
Body Armor
Pant Sizing
Regular
Description
Rapid Assault Shirt Mcm Multicam L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.