Zoro Homepage

Rapid Assault Shirt, Multicam, M

  • Mfr # 72185ABR-169-M

  • Zoro # G415513581


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
35% Cotton (Sleeves), 37% Polyester, 4% Spandex (Gussets), 41% Polyester, 55% Cotton, 65% Polyester, 8% Spandex (Body)
Fabric Weight
10.9 oz
Type
Tactical
Sleeve Length
33 3/4 in to 34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72185ABR-169-M
Zoro #
G415513581
UPC #
844802212731
Country of Origin
Cambodia

Dimensions

Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
Rapid Assault Shirt
Color
Multicam
Material
35% Cotton (Sleeves), 37% Polyester, 4% Spandex (Gussets), 41% Polyester, 55% Cotton, 65% Polyester, 8% Spandex (Body)
Fabric Weight
10.9 oz
Type
Tactical
Pockets
2
Uniform Type
BDU
Garment Style
Shirt
For Use With
Body Armor
Binding
Zipper
Pant Sizing
Regular

Description

Rapid Assault Shirt Mcm Multicam M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.