Zoro Homepage

Rapid Assault Shirt Tdu Khaki S, 37% Polyester, 55% Cotton, 8% Elastane, Hook-and-Loop, Zipper, S

  • Mfr # 72194ABR-162-S

  • Zoro # G214867847


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Khaki
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194ABR-162-S
Zoro #
G214867847
UPC #
844802256582
Country of Origin
Cambodia

Dimensions

Size
S
Sleeve Length
Long Sleeve
Neck Size
14-1/2 in
Length
29 1/4 in

Details

Item
Rapid Assault Shirt Tdu Khaki S
Color
Khaki
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
Closure Type
Hook-and-Loop, Zipper
Type
T-Shirt
Uniform Type
BDU
Binding
Hook-and-Loop, Reverse Coil YKK Zipper
Fabric
Cotton, Polyester, Spandex

Description

Rapid Assault Shirt Tdu Khaki S, Size S, Color Khaki, Material 37 Percent Polyester, 55 Percent Cotton, 8 Percent Elastane, Length 29 1/4 in, Fits Chest Size 34 in to 36 in, Sleeve Length Long Sleeve, Neck Size 14-1/2 in, Closure Type Hook-and-Loop, Zipper, Fabric Cotton, Polyester, Spandex, Pockets 2, Binding Hook-and-Loop, Reverse Coil YKK Zipper, Fabric Weight 5.9 oz, Features Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows, Type T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.