Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51115
Zoro #
G0194601
UPC #
888579008081
Country of Origin
Multiple
Dimensions
Overall Length
6 1/2 in
Overall Thickness
5/32 in
Blade Length
2 55/64 in
Overall Width
2 55/64 in
Details
Blade Type
Spear
Handle Type
Textured grip
Blade Material
Stainless Steel
Handle Material
Steel
Application
Tactical
Handle Color
Phlox
Includes
Includes Torx
Features
Sturdy, Lightweight Pocket Knife, Lanyard Hole, Reversible Pocket Clip
Number of Blades
1
Item
Rescue Knife
Description
Rescue Knife, Application Tactical, Blade Length 2 55/64 in, Blade Material Stainless Steel, Blade Type Spear, Handle Color Phlox, Handle Material Steel, Includes Includes Torx, Overall Length 6 1/2 in, Overall Thickness 5/32 in, Overall Width 2 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.