Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Rescue Knife, Spear, Tactical, Steel, 6-1/2" L. 51115

Rescue Knife, Spear, Tactical, Steel, 6-1/2" L. (Discontinued)

  • Mfr # 51115
  • Zoro # G0194610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51115
Zoro #
G0194610
UPC #
888579008074
Country of Origin
Multiple

Dimensions

Overall Length
6 1/2 in
Overall Thickness
5/32 in
Blade Length
2 55/64 in
Overall Width
2 55/64 in

Details

Blade Type
Spear
Handle Type
Textured grip
Blade Material
Stainless Steel
Handle Material
Steel
Application
Tactical
Handle Color
Black
Includes
Includes Torx
Features
Sturdy, Lightweight Pocket Knife, Lanyard Hole, Reversible Pocket Clip
Item
Rescue Knife
Number of Blades
1

Description

Rescue Knife, Application Tactical, Blade Length 2 55/64 in, Blade Material Stainless Steel, Blade Type Spear, Handle Color Black, Handle Material Steel, Includes Includes Torx, Overall Length 6 1/2 in, Overall Thickness 5/32 in, Overall Width 2 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.