Zoro Homepage

Response Jacket Black 2XL, Microfiber, Black, 2XL

  • Mfr # 48016ABR-019-2XL

  • Zoro # G914868519


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Black
Material
Microfiber
Length
30 1/2 in
Sleeve Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016ABR-019-2XL
Zoro #
G914868519
UPC #
844802027304
Country of Origin
Thailand

Dimensions

Size
2XL
Length
30 1/2 in
Sleeve Length
39 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular

Details

Item
Response Jacket Black 2XL
Color
Black
Material
Microfiber
Type
Tactical
Uniform Type
General
Garment Style
Jacket
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Response Jacket Black 2XL, Size 2XL, Color Black, Material Microfiber, Fits Chest Size 50 in to 52 in, Length 30 1/2 in, Sleeve Length 39 in, Garment Style Jacket, Binding Zipper, Neck Size 18 in to 18 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.