Response Jacket Black 4XL, Microfiber, Black, 4XL
Mfr # 48016ABR-019-4XL
Zoro # G714868511
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Black
Material
Microfiber
Length
32 1/2 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-019-4XL
Zoro #
G714868511
UPC #
844802011747
Country of Origin
Thailand
Dimensions
Size
4XL
Length
32 1/2 in
Sleeve Length
41 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Response Jacket Black 4XL
Color
Black
Material
Microfiber
Uniform Type
General
Type
Tactical
Binding
Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Black 4XL, Size 4XL, Color Black, Material Microfiber, Fits Chest Size 58 in to 60 in, Length 32 1/2 in, Sleeve Length 41 in, Garment Style Jacket, Binding Zipper, Neck Size 20 in to 20 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.