Response Jacket Black M, Microfiber, Black, M
Mfr # 48016ABR-019-M
Zoro # G814868534
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Black
Material
Microfiber
Length
27 1/2 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-019-M
Zoro #
G814868534
UPC #
844802027274
Country of Origin
Thailand
Dimensions
Size
M
Length
27 1/2 in
Sleeve Length
36 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular
Details
Item
Response Jacket Black M
Color
Black
Material
Microfiber
Uniform Type
General
Type
Tactical
Garment Style
Jacket
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Black M, Size M, Color Black, Material Microfiber, Fits Chest Size 38 in to 40 in, Length 27 1/2 in, Sleeve Length 36 in, Garment Style Jacket, Binding Zipper, Neck Size 15 in to 15 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.