Response Jacket Black XL, Microfiber, Black, XL
Mfr # 48016ABR-019-XL
Zoro # G514868490
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Black
Material
Microfiber
Length
29 1/2 in
Binding
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-019-XL
Zoro #
G514868490
UPC #
844802027298
Country of Origin
Thailand
Dimensions
Size
XL
Length
29 1/2 in
Neck Size
17 in to 17 1/2 in
Sleeve Length
38 in
Garment Size
Regular
Details
Item
Response Jacket Black XL
Color
Black
Material
Microfiber
Binding
Zipper
Uniform Type
General
Type
Tactical
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Black XL, Size XL, Color Black, Material Microfiber, Fits Chest Size 46 in to 48 in, Length 29 1/2 in, Sleeve Length 38 in, Garment Style Jacket, Binding Zipper, Neck Size 17 in to 17 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.