Zoro Homepage

Response Jacket Black XS, Microfiber, Black, XS

  • Mfr # 48016ABR-019-XS

  • Zoro # G114868487


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
XS
Color
Black
Material
Microfiber
Length
25 1/2 in
Sleeve Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016ABR-019-XS
Zoro #
G114868487
UPC #
844802027250
Country of Origin
Thailand

Dimensions

Size
XS
Length
25 1/2 in
Sleeve Length
34 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular

Details

Item
Response Jacket Black XS
Color
Black
Material
Microfiber
Binding
Zipper
Uniform Type
General
Type
Tactical
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Response Jacket Black XS, Size XS, Color Black, Material Microfiber, Fits Chest Size 30 in to 32 in, Length 25 1/2 in, Sleeve Length 34 in, Garment Style Jacket, Binding Zipper, Neck Size 13 in to 13 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.