Response Jacket Dark Navy 2XL, Microfiber, Navy, 2XL
Mfr # 48016ABR-724-2XL
Zoro # G414868552
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Navy
Material
Microfiber
Length
30 1/2 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-724-2XL
Zoro #
G414868552
UPC #
844802027373
Country of Origin
Thailand
Dimensions
Size
2XL
Length
30 1/2 in
Neck Size
18 in to 18 1/2 in
Sleeve Length
39 in
Garment Size
Regular
Details
Item
Response Jacket Dark Navy 2XL
Color
Navy
Material
Microfiber
Uniform Type
General
Binding
Zipper
Garment Style
Jacket
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Dark Navy 2XL, Size 2XL, Color Navy, Material Microfiber, Fits Chest Size 50 in to 52 in, Length 30 1/2 in, Sleeve Length 39 in, Garment Style Jacket, Binding Zipper, Neck Size 18 in to 18 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.