Zoro Homepage

Response Jacket Dark Navy 4XL, Microfiber, Navy, 4XL

  • Mfr # 48016ABR-724-4XL

  • Zoro # G714868580


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Navy
Material
Microfiber
Length
32 1/2 in
Neck Size
20 in to 20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016ABR-724-4XL
Zoro #
G714868580
UPC #
844802011754
Country of Origin
Thailand

Dimensions

Size
4XL
Length
32 1/2 in
Neck Size
20 in to 20 1/2 in
Sleeve Length
41 in
Garment Size
Regular

Details

Item
Response Jacket Dark Navy 4XL
Color
Navy
Material
Microfiber
Binding
Zipper
Uniform Type
General
Type
Tactical
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Response Jacket Dark Navy 4XL, Size 4XL, Color Navy, Material Microfiber, Fits Chest Size 58 in to 60 in, Length 32 1/2 in, Sleeve Length 41 in, Garment Style Jacket, Binding Zipper, Neck Size 20 in to 20 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.