Response Jacket Dark Navy L, Microfiber, Navy, L
Mfr # 48016ABR-724-L
Zoro # G614868499
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Navy
Material
Microfiber
Length
28 1/2 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-724-L
Zoro #
G614868499
UPC #
844802027359
Country of Origin
Thailand
Dimensions
Size
L
Length
28 1/2 in
Neck Size
16 in to 16 1/2 in
Sleeve Length
37 in
Garment Size
Regular
Details
Item
Response Jacket Dark Navy L
Color
Navy
Material
Microfiber
Type
Tactical
Binding
Zipper
Uniform Type
General
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Dark Navy L, Size L, Color Navy, Material Microfiber, Fits Chest Size 42 in to 44 in, Length 28 1/2 in, Sleeve Length 37 in, Garment Style Jacket, Binding Zipper, Neck Size 16 in to 16 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.