Zoro Homepage

Response Jacket Dark Navy M, Microfiber, Navy, M

  • Mfr # 48016ABR-724-M

  • Zoro # G214868479


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Navy
Material
Microfiber
Length
27 1/2 in
Neck Size
15 in to 15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016ABR-724-M
Zoro #
G214868479
UPC #
844802027342
Country of Origin
Thailand

Dimensions

Size
M
Length
27 1/2 in
Neck Size
15 in to 15 1/2 in
Sleeve Length
36 in
Garment Size
Regular

Details

Item
Response Jacket Dark Navy M
Color
Navy
Material
Microfiber
Garment Style
Jacket
Uniform Type
General
Binding
Zipper
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Response Jacket Dark Navy M, Size M, Color Navy, Material Microfiber, Fits Chest Size 38 in to 40 in, Length 27 1/2 in, Sleeve Length 36 in, Garment Style Jacket, Binding Zipper, Neck Size 15 in to 15 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.