Zoro Homepage

Response Jacket Dark Navy S, Microfiber, Navy, S

  • Mfr # 48016ABR-724-S

  • Zoro # G014868549


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Navy
Material
Microfiber
Length
26 1/2 in
Neck Size
14 in to 14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016ABR-724-S
Zoro #
G014868549
UPC #
844802027335
Country of Origin
Thailand

Dimensions

Size
S
Length
26 1/2 in
Neck Size
14 in to 14 1/2 in
Sleeve Length
35 in
Garment Size
Regular

Details

Item
Response Jacket Dark Navy S
Color
Navy
Material
Microfiber
Binding
Zipper
Uniform Type
General
Garment Style
Jacket
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Response Jacket Dark Navy S, Size S, Color Navy, Material Microfiber, Fits Chest Size 34 in to 36 in, Length 26 1/2 in, Sleeve Length 35 in, Garment Style Jacket, Binding Zipper, Neck Size 14 in to 14 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.