Response Jacket Dark Navy XS, Microfiber, Navy, XS
Mfr # 48016ABR-724-XS
Zoro # G214868530
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Navy
Material
Microfiber
Length
25 1/2 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-724-XS
Zoro #
G214868530
UPC #
844802027328
Country of Origin
Thailand
Dimensions
Size
XS
Length
25 1/2 in
Neck Size
13 in to 13 1/2 in
Sleeve Length
34 in
Garment Size
Regular
Details
Item
Response Jacket Dark Navy XS
Color
Navy
Material
Microfiber
Type
Tactical
Uniform Type
General
Binding
Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Dark Navy XS, Size XS, Color Navy, Material Microfiber, Fits Chest Size 30 in to 32 in, Length 25 1/2 in, Sleeve Length 34 in, Garment Style Jacket, Binding Zipper, Neck Size 13 in to 13 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.