Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ripstop TDU Pant, Black, L R

  • Mfr # 74003

  • Zoro # G3881832


product price: $66.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Regular
Fabric Weight
7.5 oz
Fits Waist Size
35-1/2 in to 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74003
Zoro #
G3881832
UPC #
844802017756
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
35-1/2 in to 39 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Tactical Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Regular
Fabric Weight
7.5 oz
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Garment Style
Tactical Pants
Pockets
6
Number of Outside Pockets
8
Number of Pockets
6
Closure Type
YKK Zipper, PRYM Snap
Material Trade Name
Polyester/Cotton
Style Number
74003
Fly Closure Type
YKK Zipper, PRYM Snap
Fit Type
Relaxed
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Ripstop TDU Pant, Size L, Black, Fits Waist Size 35-1/2 to 39 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.