Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ripstop TDU Pant, Dark Navy, L L

  • Mfr # 74003

  • Zoro # G3874342


product price: $66.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Long
Fabric Weight
7.5 oz
Fits Waist Size
35-1/2 in to 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74003
Zoro #
G3874342
UPC #
844802029285
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
35-1/2 in to 39 in
Size-Body Type
Long
Garment Size
Long

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Long
Fabric Weight
7.5 oz
Garment Style
Tactical Pants
Pockets
6
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Number of Pockets
6
Material Trade Name
Polyester/Cotton
Style Number
74003
Fly Closure Type
YKK Zipper, PRYM Snap
Fit Type
Relaxed
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

Ripstop TDU Pant, Size L, Dark Navy, Fits Waist Size 35-1/2 to 39 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.