Zoro Homepage

Ripstop TDU Pant, Dark Navy, XL R

  • Mfr # 74003

  • Zoro # G3881875


product price: $66.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Regular
Fabric Weight
7.5 oz
Fits Waist Size
39-1/2 in to 43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74003
Zoro #
G3881875
UPC #
844802029216
Country of Origin
Viet Nam

Dimensions

Size
Xl
Fits Waist Size
39-1/2 in to 43 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Regular
Fabric Weight
7.5 oz
Pockets
6
Garment Style
Tactical Pants
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Number of Pockets
6
Number of Outside Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Material Trade Name
Polyester/Cotton
Style Number
74003
Fly Closure Type
YKK Zipper, PRYM Snap
Fit Type
Relaxed
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Ripstop TDU Pant, Size XL, Dark Navy, Fits Waist Size 39-1/2 to 43 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.