Ripstop TDU Shirt, M, Multicam
Mfr # 72013
Zoro # G7749174
product price: $92.39
/ea
Free Shipping & Returns
Key Features
Color
Camouflage
Sleeve Length
Long Sleeve
Type
Long Sleeve
Fits Chest Size
38 in to 40 in
Style
Ripstop TDU Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72013
Zoro #
G7749174
UPC #
844802229074
Country of Origin
Cambodia
Dimensions
Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
38 in to 40 in
Details
Item
Ripstop TDU Shirt
Color
Camouflage
Type
Long Sleeve
Style
Ripstop TDU Shirt
Description
Ripstop TDU Shirt, Long Sleeve, Color Multicam, Size M, Fits Chest Size 38 to 40, Garment Style TDU Shirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.