Zoro Homepage

Ripstop TDU Shirt, S, Multicam

  • Mfr # 72013

  • Zoro # G7749165


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Color
Camouflage
Sleeve Length
Long Sleeve
Fits Chest Size
34 in to 36 in
Type
Long Sleeve
Style
Ripstop TDU Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72013
Zoro #
G7749165
UPC #
844802228923
Country of Origin
Cambodia

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
34 in to 36 in

Details

Item
Ripstop TDU Shirt
Color
Camouflage
Type
Long Sleeve
Style
Ripstop TDU Shirt

Description

Ripstop TDU Shirt, Long Sleeve, Color Multicam, Size S, Fits Chest Size 34 to 36, Garment Style TDU Shirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.