Zoro Homepage

Sabre 2.0 Jacket Moss 3XL, 4% Spandex, 96% Polyester, Moss Green, 3XL

  • Mfr # 48112ABR-191-3XL

  • Zoro # G214868134


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Moss Green
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112ABR-191-3XL
Zoro #
G214868134
UPC #
844802237857
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
30 1/2 in
Neck Size
19 in to 19 1/2 in
Sleeve Length
36 3/4 in to 37 1/4 in
Garment Size
Regular

Details

Item
Sabre 2.0 Jacket Moss 3XL
Color
Moss Green
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Binding
One Way Zipper
Type
Tactical
Uniform Type
General
Garment Style
Jacket
Pockets
8
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Sabre 2.0 Jacket Moss 3XL, Size 3XL, Color Moss Green, Material 4 Percent Spandex, 96 Percent Polyester, Fits Chest Size 54 in to 56 in, Length 30 1/2 in, Sleeve Length 36 3/4 in to 37 1/4 in, Garment Style Jacket, Fabric Weight 6.5 oz, Binding One Way Zipper, Neck Size 19 in to 19 1/2 in, Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.