Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sabre 2.0 Jacket Moss 4XL, 4% Spandex, 96% Polyester, Moss Green, 4XL

  • Mfr # 48112ABR-191-4XL

  • Zoro # G114868173


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Moss Green
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112ABR-191-4XL
Zoro #
G114868173
UPC #
844802237864
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
31 1/2 in
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Sabre 2.0 Jacket Moss 4XL
Color
Moss Green
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Binding
One Way Zipper
Pockets
8
Type
Tactical
Uniform Type
General
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Sabre 2.0 Jacket Moss 4XL, Size 4XL, Color Moss Green, Material 4 Percent Spandex, 96 Percent Polyester, Fits Chest Size 58 in to 60 in, Length 31 1/2 in, Sleeve Length 37 1/2 in to 38 in, Garment Style Jacket, Fabric Weight 6.5 oz, Binding One Way Zipper, Neck Size 20 in to 20 1/2 in, Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.