Zoro Homepage

Sb Double Mag Pouch (Cm) Black 1 SZ

  • Mfr # 56245ABR-019-1 SZ

  • Zoro # G015544138


product price: $57.19
/ea

Key Features

Material
Nylon
Color
Black
Holds
Law Enforcement Utility Formats
For Use With
5.11 Sierra Bravo Duty Belt
Features
Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56245ABR-019-1 SZ
Zoro #
G015544138
UPC #
844802363051
Country of Origin
Viet Nam

Dimensions

Length (In.)
4 3/4 in
Width (In.)
1 1/4 in

Details

Item
Sb Double Mag Pouch Black 1 SZ
Material
Nylon
Color
Black
Holds
Law Enforcement Utility Formats
For Use With
5.11 Sierra Bravo Duty Belt
Features
Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry
Closure Style
Snap
Item - Tactical Pouches
Magazine Pouch
Number of Pockets (Outside)
0
Type
Magazine Pouch
Sub-Category
Pouch
Fits
5.11 Sierra Bravo Duty Belt
Number of Pockets (Inside)
0

Description

Sb Double Mag Pouch Black 1 SZ, Magazine Pouch, Color Black, Material Nylon, Length (In.) 4 3/4 in, Width (In.) 1 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits 5.11 Sierra Bravo Duty Belt, For Use With 5.11 Sierra Bravo Duty Belt, Features Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry, Holds Law Enforcement Utility Formats, Closure Style Snap, Magazine Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.