Sb Gas Mace Pouch Black 1 SZ, Nylon, Black, Universal
Mfr # 56243ABR-019-1 SZ
Zoro # G315544128
product price: $25.19
/eaKey Features
Material
Nylon
Color
Black
Holds
Law Enforcement Utility Formats
Size
Universal
For Use With
Law Enforcement Utility Formats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56243ABR-019-1 SZ
Zoro #
G315544128
UPC #
844802363037
Country of Origin
Viet Nam
Dimensions
Size
Universal
Length (In.)
2 1/4 in
Width (In.)
2 in
Details
Item
Sb Gas Mace Pouch Black 1 SZ
Material
Nylon
Color
Black
Holds
Law Enforcement Utility Formats
For Use With
Law Enforcement Utility Formats
Features
Abrasion-Resistant, Compatible with all Standard Law Enforcement Utility Formats, Lightweight, Low Rattle Design for a Stable, Quiet Carry, Reinforced High Density Interior
Closure Style
Snap
Type
Mace Pouch
Item - Tactical Pouches
OC/Aerosol Pouch
Number of Pockets (Outside)
0
Fits
Law Enforcement Utility Formats
Number of Pockets (Inside)
0
Sub-Category
Pouch
Description
Sb Gas Mace Pouch Black 1 SZ, Mace Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 2 1/4 in, Width (In.) 2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Law Enforcement Utility Formats, For Use With Law Enforcement Utility Formats, Features Abrasion-Resistant, Compatible with all Standard Law Enforcement Utility Formats, Lightweight, Low Rattle Design for a Stable, Quiet Carry, Reinforced High Density Interior, Holds Law Enforcement Utility Formats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.