Zoro Homepage

Sb Handcuff Pouch Black 1 SZ, Nylon, Black, Universal

  • Mfr # 56246ABR-019-1 SZ

  • Zoro # G415544127


product price: $25.59
/ea

Key Features

Material
Nylon
Color
Black
Holds
Handcuff
Size
Universal
For Use With
5.11 Sierra Bravo Duty Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56246ABR-019-1 SZ
Zoro #
G415544127
UPC #
844802363068
Country of Origin
Viet Nam

Dimensions

Size
Universal
Width (In.)
1 in
Length (In.)
4 in

Details

Item
Sb Handcuff Pouch Black 1 SZ
Material
Nylon
Color
Black
Holds
Handcuff
For Use With
5.11 Sierra Bravo Duty Belt
Features
Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry
Item - Tactical Pouches
Handcuff Pouch
Fits
5.11 Sierra Bravo Duty Belt
Closure Style
Snap
Type
Handcuff Pouch
Number of Pockets (Outside)
0
Number of Pockets (Inside)
0
Sub-Category
Handcuff Pouches

Description

Sb Handcuff Pouch Black 1 SZ, Handcuff Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 4 in, Width (In.) 1 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits 5.11 Sierra Bravo Duty Belt, For Use With 5.11 Sierra Bravo Duty Belt, Features Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry, Holds Handcuff, Closure Style Snap, Handcuff Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.