Sb Mace Mk4 Flt Pouch Black 1 SZ

  • Mfr # 56321ABR-019-1 SZ

  • Zoro # G312480573


product price: $27.99
/ea

Key Features

Color
Black
Material
Nylon
For Use With
Mace
Type
Aerosol Pouch, Flashlight Pouch
Holds
Mace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56321ABR-019-1 SZ
Zoro #
G312480573
UPC #
888579034462
Country of Origin
Viet Nam

Dimensions

Size
Universal
For Belt Width
2 in

Details

Item
Aerosol/Flashlight Pouch
Color
Black
Material
Nylon
For Use With
Mace
Type
Aerosol Pouch, Flashlight Pouch
Holds
Mace
Features
Compression Molded, Reinforced High Densityterior
Fits
Mace
Closure Style
Snap
Number of Pockets (Inside)
1
Number of Pockets (Outside)
0
Item - Tactical Pouches
OC/Aerosol Pouch
Sub-Category
Tactical Assault Packs

Description

Aerosol/Flashlight Pouch, Aerosol Pouch, Flashlight Pouch, Size Universal, Color Black, Material Nylon, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Mace, For Use With Mace, Features Compression Molded, Reinforced High Densityterior, Holds Mace, Closure Style Snap, For Belt Width 2 in, OC/Aerosol Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.