Zoro Homepage

Short Sleeve Utility Polo, (3) Melamine Button Fronts, 1 Pocket(s), Red, 3XL

  • Mfr # 41180T

  • Zoro # G8771156


product price: $40.00
/ea

Key Features

Size
3XL
Color
Red
Material
60% Cotton/40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton/40% Polyester Blended Pique (Body)
Fabric Weight
6 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41180T
Zoro #
G8771156
UPC #
844802336918
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Size-Body Type
Regular

Details

Item
Short Sleeve Utility Polo
Color
Red
Material
60% Cotton/40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton/40% Polyester Blended Pique (Body)
Fabric Weight
6 oz
Pockets
1
Closure Type
(3) Melamine Button Fronts
Binding
Melamine Button
Includes
Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
Type
Short Sleeve
Style
Short Sleeve Utility Polo

Description

Short Sleeve Utility Polo, Size 3XL, Range Red, Fits Chest Size 54 In. to 56 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons, Fabric Weight 6 oz., Pockets 1, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.