Zoro Homepage

Speed 3.0, Men's Rapid Dry Boot, 4 D, Leather/Nylon, 8 in Height, Black

  • Mfr # 12339

  • Zoro # G7328791


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
4
Color
Black
Toe Type
Plain
Footwear Width
D
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12339
Zoro #
G7328791
UPC #
888579042887
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater

Description

Work Boot, Footwear Style Work Boot, 4, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.