Speed 3.0, Men's Rapid Dry Boot, 7.5 D, Leather/Nylon, 8 in Height, Black
Mfr # 12339
Zoro # G7328758
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Size
7.5
Material
Upper: Leather/Mesh; Midsole: Phylon; Liner: Agion Antimicrobial and Moisture Wicking; Midsole: Phylon; Outsole: Rubber
Color
Black
Toe Type
Plain
Footwear Width
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12339
Zoro #
G7328758
UPC #
888579042757
Country of Origin
Bangladesh
Dimensions
Size
7.5
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Description
Work Boot, Footwear Style Work Boot, 7-1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12339
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.