Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed 3.0, Unisex Side Zip Boot, 10 W, Leather/Nylon, 8 in Height, Black

  • Mfr # 12336

  • Zoro # G4288070


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
W
Height
8 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12336
Zoro #
G4288070
UPC #
888579041682
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater

Details

Item
Side Zip Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Gender
Unisex
Series
Speed 3.0
Footwear Sole Pattern
Rubber Lug
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Toe Shape
Round
Style Number
12336
Footwear Closure Type
Front Lace and Side Zipper
Non Metallic Upper
No
Footwear Style
8 in Work Boot
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather/Nylon Mesh
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Completely Non Metallic
No
Insole System
No
Liner Material
Antibacterial and Moisture Wicking Nylon
Non-Marking Sole
No
Shineable Toe
Yes
Midsole Material
Phylon
Waterproof Type
None
Oil Resisting Sole
Yes
Conductive
No
Insulation Weight
None
Insulated
No
Insulation Type
None
Electrical Hazard Rated
No
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Heel Style
Defined Heel

Description

Boots, Footwear Style Work Boot, 10, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12336, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.