Speed 3.0, Unisex Side Zip Boot, 11 R, Leather/Nylon, 8 in Height, Black
Mfr # 12336
Zoro # G4288140
product price: $100.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Footwear Width
R
Height
8 in
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12336
Zoro #
G4288140
UPC #
888579041538
Country of Origin
Cambodia
Dimensions
Size
11
Footwear Width
R
Height
8 in
Heel Height
1 in or Greater
Description
Boots, Footwear Style Work Boot, 11, R, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12336, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.