Stryke EMS Pant, 32, Black, 20% Cotton, 80% Polyester
Mfr # 74482ABR-019-32-36
Zoro # G514869046
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74482ABR-019-32-36
Zoro #
G514869046
UPC #
888579158892
Country of Origin
Viet Nam
Dimensions
Size
32
Garment Size
Regular
Details
Item
Stryke EMS Pant
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
36 in
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Ems Pant Black 32x36, Size M, Black, Fits Waist Size 32 in, Garment Style EMS Pants, Inseam 36 in, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 6.8 oz, Pockets 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.