Stryke EMS Pant, 40, Black, 20% Cotton, 80% Polyester
Mfr # 74482ABR-019-40-32
Zoro # G713367503
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Fabric Weight
6.8 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74482ABR-019-40-32
Zoro #
G713367503
UPC #
888579158717
Country of Origin
Viet Nam
Dimensions
Size
40
Garment Size
Regular
Details
Item
Stryke EMS Pant
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
32 in
Fabric Weight
6.8 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Ems Pant Black 40x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.