Zoro Homepage

Stryke EMS Pant, 42, Black, 20% Cotton, 80% Polyester

  • Mfr # 74482ABR-019-42-32

  • Zoro # G213367553


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
20% Cotton, 80% Polyester
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74482ABR-019-42-32
Zoro #
G213367553
UPC #
888579158724
Country of Origin
Viet Nam

Dimensions

Size
42
Garment Size
Regular

Details

Item
Stryke EMS Pant
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
32 in
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Ems Pant Black 42x32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.