Zoro Homepage

Stryke EMS Pant, 44, Navy, 20% Cotton, 80% Polyester

  • Mfr # 74482ABR-724-44-36

  • Zoro # G512534700


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
20% Cotton, 80% Polyester
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74482ABR-724-44-36
Zoro #
G512534700
UPC #
888579158298
Country of Origin
Viet Nam

Dimensions

Size
44
Garment Size
Regular

Details

Item
Stryke EMS Pant
Color
Navy
Material
20% Cotton, 80% Polyester
Inseam
36 in
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke EMS Pant,Sz 44 in,Dk Navy,Insm36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.