Stryke Pant, Khaki, 34 34
Mfr # 74369
Zoro # G6045812
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Size
L
Fabric Weight
6.8 oz
Garment Style
Stryke Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74369
Zoro #
G6045812
UPC #
844802245890
Country of Origin
Viet Nam
Dimensions
Size
L
Fits Waist Size
34 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Khaki
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.8 oz
Garment Style
Stryke Pants
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pockets
12
Number of Pockets
12
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
12
Material Trade Name
Flex-Tac(TM) Fabric
Style Number
74369
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Khaki, Size 34, Fits Waist Size 34 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.