Stryke Pant W/Flex-Tac Tm Khaki 28x34, S, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 74369ABR-055-28-34

  • Zoro # G215513606


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
35% Cotton, 65% Polyester
Size
S
Inseam
34 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74369ABR-055-28-34
Zoro #
G215513606
UPC #
844802245869
Country of Origin
Viet Nam

Dimensions

Size
S
Garment Size
Regular

Details

Item
Stryke Pant W/Flex-Tac Tm Khaki 28x34
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
34 in
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
12
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant W/Flex-Tac Tm Khaki 28x34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.