Shop 5.11
See all product information
Create Account
Stryke Pant W/Flex-Tac Tm Ranger Green, M, Ranger Green, 35% Cotton, 65% Polyester
- Mfr # 74369ABR-186-28-36
- Zoro # G215513552
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Ranger Green
Material
35% Cotton, 65% Polyester
Size
M
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74369ABR-186-28-36
- Zoro #
- G215513552
- UPC #
- 888579215632
- Country of Origin
- Viet Nam
- Item
- Stryke Pant W/Flex-Tac Tm Ranger Green
- Color
- Ranger Green
- Material
- 35% Cotton, 65% Polyester
- Fabric Weight
- 6.8 oz
- Garment Style
- Tactical Pants
- Pockets
- 12
- Binding
- Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
- Uniform Type
- General
- Includes
- Self-Adjusting Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Ranger Green
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- M
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Stryke Pant W/Flex-Tac Tm Ranger Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.