Stryke Pants, 40 in, Burnt, 65% Polyester/35% Cotton
- Mfr # 74369ABR-117-40-36
- Zoro # G815513532
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
65% Polyester/35% Cotton
Size
40 in
Inseam
36 in
Fabric Weight
11.56 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74369ABR-117-40-36
- Zoro #
- G815513532
- UPC #
- 888579119909
- Country of Origin
- Viet Nam
Dimensions
- Size
- 40 in
- Bottle Size
- 40 in
Details
- Item
- Stryke Pants
- Color
- Burnt
- Material
- 65% Polyester/35% Cotton
- Inseam
- 36 in
- Fabric Weight
- 11.56 oz
- Pockets
- 9
- Garment Style
- Pants
- Shell Material
- 65% Polyester/35% Cotton
- Wire Color
- Burnt
Description
Stryke Pant W/Flex-Tac Tm Burnt 40x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.