Shop 5.11
See all product information
Create Account
Men's Tactical Pants, 48 in, Gray, 35% Cotton, 65% Polyester
- Mfr # 74369L
- Zoro # G8769652
product price:Â
$
97.39
/ea
Key Features
Color
Gray
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
48 in
Inseam
Unhemmed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74369L
- Zoro #
- G8769652
- UPC #
- 844802359740
- Country of Origin
- Bangladesh
Dimensions
- Size
- 48 in
- Fits Waist Size
- 48 in
- Garment Size
- Long
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Details
- Item
- Tactical Pants
- Color
- Gray
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.8 oz
- Garment Style
- Tactical Pants
- Includes
- Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
- Binding
- Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
- Pockets
- 12
- Closure Type
- Prym Snap, YKK Zipper
- Uniform Type
- General
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Charcoal
Description
Stryke Pants with Flex-Tac(TM), Size 48, Charcoal, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Flex-Tac(TM) Pants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.