Seamless Knit PolyKor Blended Glove with PosiGrip MAX Coating on Palm & Fingers, Touchscreen, 12PK
- Mfr # 217533
- Zoro # G324200855
product price:Â
$
156.99
/pk of 12, $13.08/ea
Free Shipping & Returns
Key Features
Glove Materials
PolyKor
Color
Black
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217533
- Zoro #
- G324200855
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- PolyKor
- Color
- Black
Description
Seamless construction offers increased comfort and breathability, Premium PolyKor blended 18G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Proprietary PosiGrip MAX is a bi-polymer coating that has the best properties of both nitrile and polyurethane, This unique coating reduces required gripping force by up to 35% in dry/ oily conditions and provides enhanced tactility for handling small parts, PosiGrip MAX coating boasts near 0% oil penetration for safer skin and a reduced rate of glove changeouts from oil exposure, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, Knit wrist helps prevent dirt and debris from entering the glove, Latex free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.