Stryke Shirt Black M, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Black, M
- Mfr # 72399ABR-019-M
- Zoro # G914868427
product price:Â
$
99.15
/ea
Key Features
Size
M
Color
Black
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72399ABR-019-M
- Zoro #
- G914868427
- UPC #
- 844802375108
- Country of Origin
- United States
Dimensions
- Size
- M
- Sleeve Length
- Long Sleeve
- Neck Size
- 15-1/2 in
- Length
- 31 3/8 in
- Garment Size
- Regular
- Fits Chest Size
- Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Stryke Shirt Black M
- Color
- Black
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Features
- Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
- Closure Type
- Button
- Type
- Collared Work Shirt
- Uniform Type
- General
- Binding
- Button
- Fabric
- Cotton, Polyester
- Pant Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 38% Cotton, 62% Polyester
- Wire Color
- Black
Description
Stryke Shirt Black M, Size M, Color Black, Material 38 Percent Cotton, 62 Percent Polyester, Length 31 3/8 in, Fits Chest Size 38 in to 40 in, Sleeve Length Long Sleeve, Neck Size 15-1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper, Type Collared Work Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.