Stryke Shirt Dark Navy XS, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Navy, XS

  • Mfr # 72399ABR-724-XS

  • Zoro # G314868508


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Size
XS
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72399ABR-724-XS
Zoro #
G314868508
UPC #
844802375290
Country of Origin
Cambodia

Dimensions

Size
XS
Sleeve Length
Long Sleeve
Neck Size
13-1/2 in
Length
30 1/8 in
Garment Size
Regular

Details

Item
Stryke Shirt Dark Navy XS
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
Button
Pant Sizing
Regular

Description

Stryke Shirt Dark Navy XS, Size XS, Color Navy, Material 38 Percent Cotton, 62 Percent Polyester, Length 30 1/8 in, Fits Chest Size 30 in to 32 in, Sleeve Length Long Sleeve, Neck Size 13-1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper, Type Collared Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.