Stryke Shirt Khaki 2XL, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Khaki, 2XL

  • Mfr # 72399ABR-055-2XL

  • Zoro # G914868458


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72399ABR-055-2XL
Zoro #
G914868458
UPC #
844802375207
Country of Origin
Cambodia

Dimensions

Size
2XL
Sleeve Length
Long Sleeve
Neck Size
18 1/2 in
Length
33 1/4 in
Garment Size
Regular

Details

Item
Stryke Shirt Khaki 2XL
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Uniform Type
General
Fabric
Cotton, Polyester
Pant Sizing
Regular

Description

Stryke Shirt Khaki 2XL, Size 2XL, Color Khaki, Material 38 Percent Cotton, 62 Percent Polyester, Length 33 1/4 in, Fits Chest Size 50 in to 52 in, Sleeve Length Long Sleeve, Neck Size 18 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper, Type Collared Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.